Motion
EN1601DX14

LIFT-ALL
EN1601DX14

1" X 14' ENDLESS 1-PLY WEBMASTER 1200 POLYESTER WEB SLING
Mi Item #06673665
MFR #EN1601DX14
Price$29.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1601DX14

1" X 14' ENDLESS 1-PLY WEBMASTER 1200 POLYESTER WEB SLING
Mi Item #06673665
MFR #EN1601DX14

Mfr description
EN1601DX14 1 X 14 ENDLESS 1-PLY
  • Polyester webbing stretches less for better control.
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.56/each

Specifications

Dimensions

  • Sling Length
    14 ft
  • Weight
    1.404 lbs
  • Width
    1 in

Details

  • Basket Capacity 90
    4800 lbs
  • Choker Capacity
    1900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886270131
  • Material
    POLYESTER
  • Nominal Break Strength
    2400 lbs
  • Plies
    1
  • Product Class
    23
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    4800 lbs
  • UPC_NO
    697886270131
  • Vertical Capacity 90
    2400 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)