Motion
EN1603NX11

LIFT-ALL
EN1603NX11

3" X 11' ENDLESS 1-PLY WEBMASTER 1200 NYLON WEB SLING
MI ITEM #06673740
MFR #EN1603NX11
List Price$61.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1603NX11

3" X 11' ENDLESS 1-PLY WEBMASTER 1200 NYLON WEB SLING
MI ITEM #06673740
MFR #EN1603NX11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.46/each for your price

Overview

Mfr description
EN1603NX11 3 X 11 ENDLESS 1-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Color
    YELLOW
  • Choker Capacity
    5200 lbs
  • Manufacturer Upc Number
    697886630683
  • UPC_NO
    697886630683
  • Material
    NYLON
  • Country of Origin
    US
  • Nominal Break Strength
    6500 lbs
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    11 ft
  • Vertical Capacity 90
    6500 lbs
  • Warranty
    Warranty
  • Weight
    2.825 lbs
  • Width
    3 in
  • Ultimate Break Strength Or Proof Tst
    13000 lbs
  • Plies
    1
  • Suggested Addition
    6FQSP
  • Product Class
    19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought