Motion
EN1603NX17

LIFT-ALL
EN1603NX17

Tie-down Strap - 3.0000 in Width, Nylon
Mi Item #06673746
MFR #EN1603NX17
Price$88.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1603NX17

Tie-down Strap - 3.0000 in Width, Nylon
Mi Item #06673746
MFR #EN1603NX17

Mfr description
EN1603NX17 3 X 17 ENDLESS 1-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.81/each

Specifications

Dimensions

  • Overall Length
    17.0000 ft, 5.18 m
  • Sling Length
    17 ft
  • Strap Thickness
    0.1875 in, 4.76 mm
  • Strap Width
    3.0000 in
  • Weight
    4.294 lbs
  • Width
    3 in

Details

  • Basket Capacity
    13000 lbs, 5896.70 kg
  • Choker Capacity
    5200 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    6500 lbs, 2948.35 kg
  • Manufacturer Upc Number
    697886630713
  • Material
    Nylon
  • Nominal Break Strength
    6500 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    6FQSP
  • Ultimate Break Strength Or Proof Tst
    13000 lbs
  • UPC_NO
    697886630713
  • Vertical Capacity 90
    6500 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)