Motion
EN1606DX13

LIFT-ALL
EN1606DX13

6" X 13' ENDLESS 1-PLY WEBMASTER 1200 POLYESTER WEB SLING
Mi Item #06673795
MFR #EN1606DX13
Price$155.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1606DX13

6" X 13' ENDLESS 1-PLY WEBMASTER 1200 POLYESTER WEB SLING
Mi Item #06673795
MFR #EN1606DX13

Mfr description
EN1606DX13 6 X 13 ENDLESS 1-PLY
  • Polyester webbing stretches less for better control.
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.26/each

Specifications

Dimensions

  • Sling Length
    13 ft
  • Weight
    7.015 lbs
  • Width
    6 in

Details

  • Basket Capacity 90
    24400 lbs
  • Choker Capacity
    9800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886633103
  • Material
    POLYESTER
  • Nominal Break Strength
    12200 lbs
  • Plies
    1
  • Product Class
    23
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    24400 lbs
  • UPC_NO
    697886633103
  • Vertical Capacity 90
    12200 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)