Motion
EN1606NX10

LIFT-ALL
EN1606NX10

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #06673810
MFR #EN1606NX10
Price$130.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1606NX10

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #06673810
MFR #EN1606NX10

Mfr description
EN1606NX10 6 X 10 ENDLESS 1-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.43/each

Specifications

Dimensions

  • Overall Length
    10.0000 ft, 3.05 m
  • Sling Length
    10 ft
  • Strap Thickness
    0.1250 in, 3.17 mm
  • Strap Width
    6.0000 in
  • Weight
    5.461 lbs
  • Width
    6 in

Details

  • Basket Capacity
    24400 lbs, 11067.64 kg
  • Choker Capacity
    9800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    12200 lbs, 5533.82 kg
  • Manufacturer Upc Number
    697886147150
  • Material
    Nylon
  • Nominal Break Strength
    12200 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    8FQSP
  • Ultimate Break Strength Or Proof Tst
    24400 lbs
  • UPC_NO
    697886147150
  • Vertical Capacity 90
    12200 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)