Motion
EN1801DX13

LIFT-ALL
EN1801DX13

1" X 13 ' ENDLESS 1-PLY WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #06673830
MFR #EN1801DX13
Price$33.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1801DX13

1" X 13 ' ENDLESS 1-PLY WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #06673830
MFR #EN1801DX13

Mfr description
EN1801DX13 WEB SLING ENDLESS L13FT
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.36/each

Specifications

Dimensions

  • Sling Length
    13 ft
  • Weight
    0.93 lbs
  • Width
    1 in

Details

  • Basket Capacity 90
    6400 lbs
  • Choker Capacity
    2500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886628031
  • Material
    POLYESTER
  • Nominal Break Strength
    3200 lbs
  • Plies
    1
  • Product Class
    1J
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886628031
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)