Motion
EN180X10

LIFT-ALL
EN180X10

WHITE ENDLESS 10' TUFLEX POLY ROUNDSLING
Mi Item #06673983
MFR #EN180X10
Price$184.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN180X10

WHITE ENDLESS 10' TUFLEX POLY ROUNDSLING
Mi Item #06673983
MFR #EN180X10

Mfr description
EN180X10 ROUNDSLING ENDLESS 10 FT L
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.24/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    9 lbs

Details

  • Basket Capacity 90
    33600 lbs
  • Choker Capacity
    13400 lbs
  • Color
    WHITE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886100780
  • Material
    POLYESTER
  • Nominal Break Strength
    16800 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886100780
  • Vertical Capacity 90
    16800 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)