Motion
EN240X17

LIFT-ALL
EN240X17

EN240 X 17 FT BLUE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #06673999
MFR #EN240X17
Your Price$317.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN240X17

EN240 X 17 FT BLUE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #06673999
MFR #EN240X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$317.68/each(List $365.34)

Overview

Mfr description
EN240X17 ROUNDSLING TUFLEX BLUE 17FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886623333
  • UPC_NO
    697886623333
  • Choker Capacity
    8500 lbs
  • Color
    BLUE
  • Sling Length
    17 ft
  • Basket Capacity 90
    21200 lbs
  • Country of Origin
    US
  • Product Class
    4B
  • Nominal Break Strength
    10600 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
  • Weight
    18.733 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought