Motion
EN2602NX11

LIFT-ALL
EN2602NX11

Tie-down Strap - 2.0000 in Width, Nylon
Mi Item #06674056
MFR #EN2602NX11
Price$81.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2602NX11

Tie-down Strap - 2.0000 in Width, Nylon
Mi Item #06674056
MFR #EN2602NX11

Mfr description
EN2602NX11 2 X 11 ENDLESS 2-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.68/each

Specifications

Dimensions

  • Overall Length
    11.0000 ft, 3.35 m
  • Sling Length
    11 ft
  • Strap Width
    2.0000 in
  • Weight
    3.938 lbs
  • Width
    2 in

Details

  • Basket Capacity
    19200 lbs, 8708.97 kg
  • Choker Capacity
    7700 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    9600 lbs, 4354.48 kg
  • Manufacturer Upc Number
    697886630966
  • Material
    Nylon
  • Nominal Break Strength
    9600 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Type of Hook
    Loop End
  • Ultimate Break Strength Or Proof Tst
    19200 lbs
  • UPC_NO
    697886630966
  • Vertical Capacity 90
    9600 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)