Motion
EN2604NX12

LIFT-ALL
EN2604NX12

4" X 12' ENDLESS 2-PLY WEBMASTER 1200 NYLON WEB SLING
Mi Item #06674129
MFR #EN2604NX12
Price$156.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2604NX12

4" X 12' ENDLESS 2-PLY WEBMASTER 1200 NYLON WEB SLING
Mi Item #06674129
MFR #EN2604NX12

Mfr description
EN2604NX12 4 X 12 ENDLESS 2-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.68/each

Specifications

Dimensions

  • Sling Length
    12 ft
  • Weight
    9.978 lbs
  • Width
    4 in

Details

  • Basket Capacity 90
    31000 lbs
  • Choker Capacity
    12400 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886147723
  • Material
    NYLON
  • Nominal Break Strength
    15500 lbs
  • Plies
    2
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    31000 lbs
  • UPC_NO
    697886147723
  • Vertical Capacity 90
    15500 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)