Motion
EN2604NX16

LIFT-ALL
EN2604NX16

Tie-down Strap - 4.0000 in Width, Nylon
Mi Item #06674133
MFR #EN2604NX16
Price$229.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2604NX16

Tie-down Strap - 4.0000 in Width, Nylon
Mi Item #06674133
MFR #EN2604NX16

Mfr description
EN2604NX16 4 X 16 ENDLESS 2-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.80/each

Specifications

Dimensions

  • Overall Length
    16.0000 ft, 4.88 m
  • Sling Length
    16 ft
  • Strap Width
    4.0000 in
  • Weight
    13.226 lbs
  • Width
    4 in

Details

  • Basket Capacity
    31000 lbs, 14061.35 kg
  • Choker Capacity
    12400 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • End Fitting Finish Coating
    Yellow treatment
  • Load Capacity
    15500 lbs, 7030.68 kg
  • Manufacturer Upc Number
    697886147754
  • Material
    Nylon
  • Nominal Break Strength
    15500 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    6FQSP
  • Type of Hook
    Endless
  • Ultimate Break Strength Or Proof Tst
    31000 lbs
  • UPC_NO
    697886147754
  • Vertical Capacity 90
    15500 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)