Motion
EN30X9

LIFT-ALL
EN30X9

PURPLE ENDLESS 9' TUFLEX POLY ROUNDSLING
MI ITEM #06674339
MFR #EN30X9
Price$50.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN30X9

PURPLE ENDLESS 9' TUFLEX POLY ROUNDSLING
MI ITEM #06674339
MFR #EN30X9

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.01/each

Specifications

Dimensions

  • Sling Length
    9 ft
  • Weight
    1.8 lbs

Details

  • Basket Capacity 90
    5200 lbs
  • Choker Capacity
    2100 lbs
  • Color
    PURPLE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886614546
  • Material
    POLYESTER
  • Nominal Break Strength
    2600 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886614546
  • Vertical Capacity 90
    2600 lbs
  • Warranty
    Warranty

Overview

Mfr description
EN30X9 ROUNDSLING TUFLEX PURPLE 9FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought