Motion
EN360X3

LIFT-ALL
EN360X3

EN360 X 3-FT GRAY ENDLESS TUFLEX ROUNDSLING
MI ITEM #06674348
MFR #EN360X3
Your Price$94.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN360X3

EN360 X 3-FT GRAY ENDLESS TUFLEX ROUNDSLING
MI ITEM #06674348
MFR #EN360X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$94.25/each(List $108.39)

Overview

Mfr description
EN360X3 ROUNDSLING TUFLEX GREY 3FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886623555
  • UPC_NO
    697886623555
  • Choker Capacity
    24800 lbs
  • Color
    GREY
  • Sling Length
    3 ft
  • Basket Capacity 90
    62000 lbs
  • Country of Origin
    US
  • Product Class
    4B
  • Nominal Break Strength
    31000 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Vertical Capacity 90
    31000 lbs
  • Warranty
    Warranty
  • Weight
    5.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text