Motion
EN600X16

LIFT-ALL
EN600X16

BROWN ENDLESS 16' TUFLEX NYL/POLY ROUNDSLING
MI ITEM #06674358
MFR #EN600X16
Your Price$655.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN600X16

BROWN ENDLESS 16' TUFLEX NYL/POLY ROUNDSLING
MI ITEM #06674358
MFR #EN600X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$655.24/each(List $753.53)

Overview

Mfr description
EN600X16 ROUNDSLING TUFLEX BROWN 16FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886638924
  • UPC_NO
    697886638924
  • Choker Capacity
    42400 lbs
  • Color
    BROWN
  • Sling Length
    16 ft
  • Basket Capacity 90
    106000 lbs
  • Country of Origin
    US
  • Product Class
    4B
  • Nominal Break Strength
    53000 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Vertical Capacity 90
    53000 lbs
  • Warranty
    Warranty
  • Weight
    44.8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text