Motion
EN60X9

LIFT-ALL
EN60X9

GREEN ENDLESS 9' TUFLEX POLY ROUNDSLING
Mi Item #06674370
MFR #EN60X9
Price$73.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN60X9

GREEN ENDLESS 9' TUFLEX POLY ROUNDSLING
Mi Item #06674370
MFR #EN60X9

Mfr description
EN60X9 ROUNDSLING TUFLEX GREEN 9FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.96/each

Specifications

Dimensions

  • Sling Length
    9 ft
  • Weight
    2.7 lbs

Details

  • Basket Capacity 90
    10600 lbs
  • Choker Capacity
    4200 lbs
  • Color
    GREEN
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886614645
  • Material
    POLYESTER
  • Nominal Break Strength
    5300 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886614645
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)