Motion
EN800X15

LIFT-ALL
EN800X15

EN800 X 15 FT OLIVE ENDLESS TUFLEX POLYESTER ROUNDSLING
Mi Item #06674376
MFR #EN800X15
Price$744.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN800X15

EN800 X 15 FT OLIVE ENDLESS TUFLEX POLYESTER ROUNDSLING
Mi Item #06674376
MFR #EN800X15

Mfr description
EN800X15 ROUNDSLING TUFLEX OLIVE 15FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$744.69/each

Specifications

Dimensions

  • Sling Length
    15 ft
  • Weight
    48 lbs

Details

  • Basket Capacity 90
    132000 lbs
  • Choker Capacity
    52800 lbs
  • Color
    OLIVE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886639013
  • Material
    NYLON
  • Nominal Break Strength
    66000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886639013
  • Vertical Capacity 90
    66000 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)