Motion
EN800X20

LIFT-ALL
EN800X20

EN800 X 20-FT OLIVE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #06674381
MFR #EN800X20
Price$947.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN800X20

EN800 X 20-FT OLIVE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #06674381
MFR #EN800X20

Mfr description
EN800X20 ROUNDSLING TUFLEX OLIVE 20FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$947.24/each

Specifications

Dimensions

  • Sling Length
    20 ft
  • Weight
    68 lbs

Details

  • Basket Capacity 90
    132000 lbs
  • Choker Capacity
    52800 lbs
  • Color
    OLIVE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886639068
  • Material
    NYLON
  • Nominal Break Strength
    66000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886639068
  • Vertical Capacity 90
    66000 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)