Motion
ENET37

LIFT-ALL
ENET37

E-TRACK CARGO NET 42" X 120" 1600 LBS WLL
Mi Item #06674390
MFR #ENET37
Price$175.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ENET37

E-TRACK CARGO NET 42" X 120" 1600 LBS WLL
Mi Item #06674390
MFR #ENET37

Mfr description
ENET37 NET 42"X120"
  • Flexible, conforms to and controls the load
  • Cam buckle designed for fast, easy adjustment.
  • Spring loaded E-Track fittings for quick, secure connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.43/each

Specifications

Dimensions

  • Sling Length
    .8 ft
  • Weight
    6 lbs

Details

  • Color
    YELLOW/BLUE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886640255
  • Material
    POLYESTER
  • Nominal Break Strength
    1600 lbs
  • Product Class
    3Q
  • Safety Bulletin
    Logistic Strap Safety Bulletin
  • UPC_NO
    697886640255
  • Vertical Capacity 90
    1600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)