Motion
KEN125KX14

LIFT-ALL
KEN125KX14

KEN125K X 14 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
MI ITEM #06674426
MFR #KEN125KX14
List Price$5,590.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
KEN125KX14

KEN125K X 14 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
MI ITEM #06674426
MFR #KEN125KX14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,590.62/each for your price

Overview

Mfr description
KEN125KX14 ORANGE ENDLESS 14'
  • Madewith high strength and light-weight Aramid fibers.
  • Lowest weight sling per capacity rating.
  • Independent core Aramid yarns chnoke tightly, but release easily after use.
  • Conforms to shape of load to grip securely and wonlt scratch load surface.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886274276
  • UPC_NO
    697886274276
  • Basket Capacity 90
    250000 lbs
  • Choker Capacity
    100000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Nominal Break Strength
    125000 lbs
  • Safety Bulletin
    Keyflex Safety Bulletin
  • Sling Length
    14 ft
  • Vertical Capacity 90
    125000 lbs
  • Warranty
    Warranty
  • Weight
    23.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought