Motion
KEN175KX15

LIFT-ALL
KEN175KX15

KEN175K X 15 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
MI ITEM #06674471
MFR #KEN175KX15
List Price$7,788.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
KEN175KX15

KEN175K X 15 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
MI ITEM #06674471
MFR #KEN175KX15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,788.54/each for your price

Overview

Mfr description
KEN175KX15 ORANGE ENDLESS 15'
  • Madewith high strength and light-weight Aramid fibers.
  • Lowest weight sling per capacity rating.
  • Independent core Aramid yarns chnoke tightly, but release easily after use.
  • Conforms to shape of load to grip securely and wonlt scratch load surface.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886638498
  • UPC_NO
    697886638498
  • Basket Capacity 90
    350000 lbs
  • Choker Capacity
    140000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Nominal Break Strength
    175000 lbs
  • Safety Bulletin
    Keyflex Safety Bulletin
  • Sling Length
    15 ft
  • Vertical Capacity 90
    175000 lbs
  • Warranty
    Warranty
  • Weight
    33.9 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text