Motion
SS112
SS112 SLING SHIELD EDGE PROTECTOR LOAD RATING: 15,000LBS @ 60 DGRS
Mi Item #06674621
MFR #SS112
Price$192.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS112 SLING SHIELD EDGE PROTECTOR LOAD RATING: 15,000LBS @ 60 DGRS
Mi Item #06674621
MFR #SS112

Mfr description
SS112 SLING SHIELD EDGE PROTECTOR
  • Helps to protect synthetic & metal slings as well as the product being lifted for greater safety and to save money
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.14/each

Specifications

Dimensions

  • Sling Length
    n/a ft
  • Weight
    4.8 lbs

Details

  • Color
    SILVER/RED
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    Sling Shield.png
  • Manufacturer Upc Number
    697886639815
  • Material
    STEEL,PLASTIC,MAGNET
  • Minimum Order Quantity
    1
  • Nominal Break Strength
    25000 lbs
  • Order Lead Time
    10 days
  • Safety Bulletin
    Sling Shield Safety Bulletin
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886639815
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)