Motion
TE20494

LIFT-ALL
TE20494

3" X 27' U-HOOK 15K LOAD HUGGER TUFF-EDGE TIEDOWN W/RATCHET
Mi Item #06674634
MFR #TE20494
Price$227.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TE20494

3" X 27' U-HOOK 15K LOAD HUGGER TUFF-EDGE TIEDOWN W/RATCHET
Mi Item #06674634
MFR #TE20494

Mfr description
TE20494 3" X 27' U-HOOK 15K
  • TUFF-EDGE® webbing used for abrasion resistance and longer life.
  • HI-VIS Yellow color makes assemblies easier to find and harder to lose.
  • Flexible, conforms to the load for better control.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.88/each

Specifications

Dimensions

  • Sling Length
    27 ft
  • Strap Width
    3 in
  • Weight
    14.142 lbs
  • Width
    3 in

Details

  • Color
    HI-VIS YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886277833
  • Material
    POLYESTER
  • Nominal Break Strength
    5000 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Suggested Addition
    4FQSP
  • Ultimate Break Strength Or Proof Tst
    15000 lbs
  • UPC_NO
    697886277833
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)