Motion
TE60810

LIFT-ALL
TE60810

2" X 20' E-TRACK LOAD HUGGER TUFF-EDGE TIEDOWN W/RATCHET
Mi Item #06674668
MFR #TE60810
Price$59.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TE60810

2" X 20' E-TRACK LOAD HUGGER TUFF-EDGE TIEDOWN W/RATCHET
Mi Item #06674668
MFR #TE60810

Mfr description
TE60810 2" X 20' E-TRACK
  • Tuff-Edge webbing prolongs tiedown life.
  • Flexible, conforms to the load for better control.
  • Cam buckle designed for fast, easy adjustment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.88/each

Specifications

Dimensions

  • Sling Length
    20 ft
  • Strap Width
    2 in
  • Weight
    2.2 lbs
  • Width
    2 in

Details

  • Color
    HI-VIS YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886278328
  • Material
    POLYESTER
  • Nominal Break Strength
    1000 lbs
  • Product Class
    9Q
  • Safety Bulletin
    Logistic Strap Safety Bulletin
  • Suggested Addition
    4FQSP
  • Ultimate Break Strength Or Proof Tst
    3000 lbs
  • UPC_NO
    697886278328
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)