Motion
TE61008

LIFT-ALL
TE61008

2" X 30' TWISTED SNAP HOOK 10K LOAD HUGGER TUFF-EDGE TIEDOWN W/RATCHET
MI ITEM #06674674
MFR #TE61008
List Price$120.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TE61008

2" X 30' TWISTED SNAP HOOK 10K LOAD HUGGER TUFF-EDGE TIEDOWN W/RATCHET
MI ITEM #06674674
MFR #TE61008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.07/each for your price

Overview

Mfr description
TE61008 2" X 30' TWISTED SNAP HOOK
  • TUFF-EDGE® webbing used for abrasion resistance and longer life.
  • HI-VIS Yellow color makes assemblies easier to find and harder to lose.
  • Flexible, conforms to the load for better control.
  • Ratchet designed for fast, easy adjustment.

Specifications

  • Color
    HI-VIS YELLOW
  • Manufacturer Upc Number
    697886277611
  • UPC_NO
    697886277611
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    3300 lbs
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    30 ft
  • Warranty
    Warranty
  • Weight
    7.156 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    10000 lbs
  • Suggested Addition
    4FQSP
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text