Motion
TE61203

LIFT-ALL
TE61203

3" X 27' FLAT HOOK LOAD HUGGER TUFF-EDGE TIEDOWN WINCH STRAP
MI ITEM #06674680
MFR #TE61203
List Price$88.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TE61203

3" X 27' FLAT HOOK LOAD HUGGER TUFF-EDGE TIEDOWN WINCH STRAP
MI ITEM #06674680
MFR #TE61203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.66/each for your price

Overview

Mfr description
TE61203 3" X 27' FLAT HOOK
  • Made for use on 4" portable or weld-on winch.
  • HI-VIS Yellow color makes assemblies easier to find and harder to lose.
  • Flexible, conforms to the load for better control.
  • Use with winch for fast, easy load securement.

Specifications

  • Color
    HI-VIS YELLOW
  • Manufacturer Upc Number
    697886278052
  • UPC_NO
    697886278052
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    5000 lbs
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    27 ft
  • Warranty
    Warranty
  • Weight
    4.4 lbs
  • Width
    3 in
  • Ultimate Break Strength Or Proof Tst
    15000 lbs
  • Suggested Addition
    4FQSP
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought