Motion
TE61205

LIFT-ALL
TE61205

Tie-down Strap - 4.0000 in Width, Polyester
Mi Item #06674682
MFR #TE61205
Price$113.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TE61205

Tie-down Strap - 4.0000 in Width, Polyester
Mi Item #06674682
MFR #TE61205

Mfr description
TE61205 4" X 27' TRIANGLE
  • Made for use on 4" portable or weld-on winch.
  • HI-VIS Yellow color makes assemblies easier to find and harder to lose.
  • Flexible, conforms to the load for better control.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.20/each

Specifications

Dimensions

  • Sling Length
    27 ft
  • Strap Width
    4.0000 in
  • Weight
    4.4 lbs
  • Width
    4 in

Details

  • Capacity Breaking Strength
    15000 lbs, 66723.3 N
  • Color
    HI-VIS YELLOW
  • Country of Origin
    US
  • Load Capacity
    5000 lbs, 2267.96 kg
  • Manufacturer Upc Number
    697886278076
  • Material
    Polyester
  • Nominal Break Strength
    5000 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Tensioning Mechanism
    Winch
  • Type of Hook
    Forged Triangle
  • Ultimate Break Strength Or Proof Tst
    15000 lbs
  • UPC_NO
    697886278076
  • Warranty
    Warranty
  • Web Sling Type
    Winch Strap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)