Motion
TS1802DX20

LIFT-ALL
TS1802DX20

Tie-down Strap - 2.0000 in Width, Polyester
MI ITEM #06674699
MFR #TS1802DX20
Price$105.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TS1802DX20

Tie-down Strap - 2.0000 in Width, Polyester
MI ITEM #06674699
MFR #TS1802DX20

Mfr description
TS1802DX20 2" X 20' TOW-ALL 1-PLY
  • No dangerous hooks or metal parts.
  • Elongates 5% at rated capacity to help absorb the energy of sudden loading.
  • Lightweight and flexible makes them easy to use and store.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.23/each

Specifications

Dimensions

  • Overall Length
    20.0000 ft, 6.10 m
  • Sling Length
    20 ft
  • Strap Thickness
    0.1560 in, 3.96 mm
  • Strap Width
    2.0000 in
  • Weight
    2.9 lbs
  • Width
    2 in

Details

  • Basket Capacity
    12800 lbs, 5805.98 kg
  • Choker Capacity
    5000 lbs, 2267.96 kg
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    6400 lbs, 2902.99 kg
  • Manufacturer Upc Number
    697886272449
  • Material
    Polyester
  • Nominal Break Strength
    5300 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    3E
  • Safety Bulletin
    Towall Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Type of Hook
    Endless
  • UPC_NO
    697886272449
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)