Motion
TS1802NX20

LIFT-ALL
TS1802NX20

Tie-down Strap - 2.0000 in Width, Nylon
Mi Item #06674701
MFR #TS1802NX20
Price$123.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TS1802NX20

Tie-down Strap - 2.0000 in Width, Nylon
Mi Item #06674701
MFR #TS1802NX20

Mfr description
TS1802NX20 2" X 20' TOW-ALL 1-PLY
  • No dangerous hooks or metal parts.
  • Elongates 5% at rated capacity to help absorb the energy of sudden loading.
  • Lightweight and flexible makes them easy to use and store.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.20/each

Specifications

Dimensions

  • Overall Length
    20.0000 ft, 6.10 m
  • Sling Length
    20 ft
  • Strap Thickness
    0.1560 in, 3.96 mm
  • Strap Width
    2.0000 in
  • Weight
    2.88 lbs
  • Width
    2 in

Details

  • Basket Capacity
    4800 lbs, 2177.24 kg
  • Choker Capacity
    1900 lbs, 861.82 kg
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    2400 lbs, 1088.62 kg
  • Manufacturer Upc Number
    697886101084
  • Material
    Nylon
  • Nominal Break Strength
    5300 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    3E
  • Safety Bulletin
    Towall Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Type of Hook
    Twisted Eye
  • UPC_NO
    697886101084
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Twisted Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)