Motion
TS1802NX30

LIFT-ALL
TS1802NX30

2" X 30' TOW-ALL 1-PLY WEBMASTER 1600 NYLON WEB
MI ITEM #06674702
MFR #TS1802NX30
Price$158.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TS1802NX30

2" X 30' TOW-ALL 1-PLY WEBMASTER 1600 NYLON WEB
MI ITEM #06674702
MFR #TS1802NX30

Mfr description
TS1802NX30 2" X 30' TOW-ALL 1-PLY
  • No dangerous hooks or metal parts.
  • Elongates 5% at rated capacity to help absorb the energy of sudden loading.
  • Lightweight and flexible makes them easy to use and store.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.29/each

Specifications

Dimensions

  • Sling Length
    30 ft
  • Weight
    4.08 lbs
  • Width
    2 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886263782
  • Material
    NYLON
  • Nominal Break Strength
    5300 lbs
  • Plies
    1
  • Product Class
    3E
  • Safety Bulletin
    Towall Safety Bulletin
  • Suggested Addition
    4FQSP
  • UPC_NO
    697886263782
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)