Motion
TS1803TX20

LIFT-ALL
TS1803TX20

Tie-down Strap - 3.0000 in Width, Polyester
Mi Item #06674707
MFR #TS1803TX20
Price$180.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TS1803TX20

Tie-down Strap - 3.0000 in Width, Polyester
Mi Item #06674707
MFR #TS1803TX20

Mfr description
TS1803TX20 3" X 20' TOW-ALL 1-PLY
  • No dangerous hooks or metal parts.
  • Elongates 5% at rated capacity to help absorb the energy of sudden loading.
  • Lightweight and flexible makes them easy to use and store.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.56/each

Specifications

Dimensions

  • Overall Length
    20.0000 ft, 6.10 m
  • Sling Length
    20 ft
  • Strap Width
    3.0000 in
  • Weight
    4.14 lbs
  • Width
    3 in

Details

  • Capacity Breaking Strength
    24000 lbs, 106.76 kN
  • Color
    SILVER
  • Country of Origin
    US
  • Load Capacity
    8000 lbs, 3628.74 kg
  • Manufacturer Upc Number
    697886617431
  • Material
    Polyester
  • Nominal Break Strength
    8000 lbs
  • Plies
    1
  • Product Class
    3E
  • Safety Bulletin
    Towall Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    5FQSP
  • Type of Hook
    Wear Pad Lined Eyes
  • UPC_NO
    697886617431
  • Vertical Capacity 90
    8000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Vehicle Recovery Strap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)