Motion
TS1803TX30

LIFT-ALL
TS1803TX30

Tie-down Strap - 3.0000 in Width, Polyester
Mi Item #06674708
MFR #TS1803TX30
Price$250.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TS1803TX30

Tie-down Strap - 3.0000 in Width, Polyester
Mi Item #06674708
MFR #TS1803TX30

Mfr description
TS1803TX30 3" X 30' TOW-ALL 1-PLY
  • No dangerous hooks or metal parts.
  • Elongates 5% at rated capacity to help absorb the energy of sudden loading.
  • Lightweight and flexible makes them easy to use and store.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.25/each

Specifications

Dimensions

  • Overall Length
    30.0000 ft, 9.14 m
  • Sling Length
    30 ft
  • Strap Width
    3.0000 in
  • Weight
    6.12 lbs
  • Width
    3 in

Details

  • Basket Capacity
    9600 lbs, 4354.48 kg
  • Capacity Breaking Strength
    24000 lbs, 106.76 kN
  • Choker Capacity
    3800 lbs, 1723.65 kg
  • Color
    SILVER
  • Country of Origin
    US
  • Load Capacity
    4800 lbs, 2177.24 kg
  • Manufacturer Upc Number
    697886617448
  • Material
    Polyester
  • Nominal Break Strength
    8000 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    3E
  • Safety Bulletin
    Towall Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    5FQSP
  • Type of Hook
    Twisted Eye
  • UPC_NO
    697886617448
  • Vertical Capacity 90
    8000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Twisted Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)