Motion
TS1804TX30

LIFT-ALL
TS1804TX30

Tie-down Strap - 4.0000 in Width, Polyester
Mi Item #06674710
MFR #TS1804TX30
Price$317.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TS1804TX30

Tie-down Strap - 4.0000 in Width, Polyester
Mi Item #06674710
MFR #TS1804TX30

Mfr description
TS1804TX30 2" X 30' TOW-ALL 1-PLY
  • No dangerous hooks or metal parts.
  • Elongates 5% at rated capacity to help absorb the energy of sudden loading.
  • Lightweight and flexible makes them easy to use and store.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.24/each

Specifications

Dimensions

  • Overall Length
    30.0000 ft, 9.14 m
  • Sling Length
    30 ft
  • Strap Width
    4.0000 in
  • Weight
    8.18 lbs
  • Width
    4 in

Details

  • Basket Capacity
    23000 lbs, 10432.62 kg
  • Capacity Breaking Strength
    32000 lbs, 142.34 kN
  • Choker Capacity
    9200 lbs, 4173.05 kg
  • Color
    SILVER
  • Country of Origin
    US
  • Load Capacity
    11500 lbs, 5216.31 kg
  • Manufacturer Upc Number
    697886617486
  • Material
    Polyester
  • Nominal Break Strength
    10600 lbs
  • Plies
    1
  • Product Class
    3E
  • Safety Bulletin
    Towall Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    6FQSP
  • Type of Hook
    Endless Loop
  • UPC_NO
    697886617486
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)