Motion
TS2802TX20

LIFT-ALL
TS2802TX20

2" X 20' TOW-ALL 2-PLY TUFF-EDGE POLYESTER WEB
Mi Item #06674716
MFR #TS2802TX20
Price$182.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TS2802TX20

2" X 20' TOW-ALL 2-PLY TUFF-EDGE POLYESTER WEB
Mi Item #06674716
MFR #TS2802TX20

Mfr description
TS2802TX20 2" X 20' TOW-ALL 2-PLY
  • No dangerous hooks or metal parts.
  • Elongates 5% at rated capacity to help absorb the energy of sudden loading.
  • Lightweight and flexible makes them easy to use and store.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.82/each

Specifications

Dimensions

  • Sling Length
    20 ft
  • Strap Width
    2 in
  • Weight
    5.19 lbs
  • Width
    2 in

Details

  • Color
    SILVER
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886263775
  • Material
    POLYESTER
  • Nominal Break Strength
    10700 lbs
  • Plies
    2
  • Product Class
    3E
  • Safety Bulletin
    Towall Safety Bulletin
  • Suggested Addition
    4FQSP
  • UPC_NO
    697886263775
  • Vertical Capacity 90
    10700 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)