Motion
TS2803NX20

LIFT-ALL
TS2803NX20

3" X 20' TOW-ALL 2-PLY WEBMASTER 1600 NYLON TOW STRAP
Mi Item #06674718
MFR #TS2803NX20
Price$279.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TS2803NX20

3" X 20' TOW-ALL 2-PLY WEBMASTER 1600 NYLON TOW STRAP
Mi Item #06674718
MFR #TS2803NX20

Mfr description
TS2803NX20 3" X 20' TOW-ALL 2-PLY
  • No dangerous hooks or metal parts.
  • Elongates 5% at rated capacity to help absorb the energy of sudden loading.
  • Lightweight and flexible makes them easy to use and store.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.93/each

Specifications

Dimensions

  • Sling Length
    20 ft
  • Weight
    6.66 lbs
  • Width
    3 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886638597
  • Material
    NYLON
  • Nominal Break Strength
    14300 lbs
  • Plies
    2
  • Product Class
    3E
  • Safety Bulletin
    Towall Safety Bulletin
  • Suggested Addition
    5FQSP
  • UPC_NO
    697886638597
  • Vertical Capacity 90
    14300 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)