Motion
TS2804TX30

LIFT-ALL
TS2804TX30

4" X 30' TOW-ALL 2-PLY TUFF-EDGE POLYESTER WEB
MI ITEM #06674723
MFR #TS2804TX30
List Price$595.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TS2804TX30

4" X 30' TOW-ALL 2-PLY TUFF-EDGE POLYESTER WEB
MI ITEM #06674723
MFR #TS2804TX30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$595.82/each for your price

Overview

Mfr description
TS2804TX30 2" X 30' TOW-ALL 2-PLY
  • No dangerous hooks or metal parts.
  • Elongates 5% at rated capacity to help absorb the energy of sudden loading.
  • Lightweight and flexible makes them easy to use and store.
  • Polyester and Nylon material is gentle on painted and plated surfaces.

Specifications

  • Color
    SILVER
  • Manufacturer Upc Number
    697886617509
  • UPC_NO
    697886617509
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    19100 lbs
  • Safety Bulletin
    Towall Safety Bulletin
  • Sling Length
    30 ft
  • Vertical Capacity 90
    19100 lbs
  • Warranty
    Warranty
  • Weight
    15.34 lbs
  • Width
    4 in
  • Plies
    2
  • Suggested Addition
    6FQSP
  • Product Class
    3E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text