Motion
TS2806TX20

LIFT-ALL
TS2806TX20

Tie-down Strap - 6.0000 in Width, Polyester
Mi Item #06674724
MFR #TS2806TX20
Price$769.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TS2806TX20

Tie-down Strap - 6.0000 in Width, Polyester
Mi Item #06674724
MFR #TS2806TX20

Mfr description
TS2806TX20 6" X 20' TOW-ALL 2-PLY
  • No dangerous hooks or metal parts.
  • Elongates 5% at rated capacity to help absorb the energy of sudden loading.
  • Lightweight and flexible makes them easy to use and store.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$769.50/each

Specifications

Dimensions

  • Overall Length
    20.0000 ft, 6.10 m
  • Sling Length
    20 ft
  • Strap Width
    6.0000 in
  • Weight
    10.34 lbs
  • Width
    6 in

Details

  • Basket Capacity
    33000 lbs, 14968.54 kg
  • Capacity Breaking Strength
    81500 lbs, 362.53 kN
  • Choker Capacity
    13200 lbs, 5987.41 kg
  • Color
    SILVER
  • Country of Origin
    US
  • Load Capacity
    16500 lbs, 7484.27 kg
  • Manufacturer Upc Number
    697886638634
  • Material
    Polyester
  • Nominal Break Strength
    27100 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    3E
  • Safety Bulletin
    Towall Safety Bulletin
  • Strap Material
    Tuff-Edge II Polyester
  • Suggested Addition
    8FQSP
  • Type of Hook
    Twisted Eye
  • UPC_NO
    697886638634
  • Vertical Capacity 90
    27100 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Twisted Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)