Motion
TSEN180X30

LIFT-ALL
TSEN180X30

30 FT WHITE EYE & EYE TUFLEX TOW STRAP
MI ITEM #06674733
MFR #TSEN180X30
Your Price$760.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TSEN180X30

30 FT WHITE EYE & EYE TUFLEX TOW STRAP
MI ITEM #06674733
MFR #TSEN180X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$760.67/each(List $874.78)

Overview

Mfr description
TSEN180X30 TSEN180 X 30 FT WHITE EYE &
  • Made from strong, durable Tuflex roundslings.
  • Body and attaching eyes are covered with additional abrasion resistant fabric for extra protection.
  • The elastic effect of the polyester helps absorb shock and contraction aids in the vehicle recovery.
  • Aids in removing vehicles stuck in snow, mud, sand and ditches.

Specifications

  • Color
    BLACK
  • Manufacturer Upc Number
    697886637521
  • UPC_NO
    697886637521
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    28000 lbs
  • Safety Bulletin
    Towall Safety Bulletin
  • Sling Length
    30 ft
  • Warranty
    Warranty
  • Weight
    27 lbs
  • Ultimate Break Strength Or Proof Tst
    84000 lbs
  • Product Class
    4V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text