Motion
TSEN360X20

LIFT-ALL
TSEN360X20

20 FT GRAY EYE & EYE TUFLEX TOW STRAP
MI ITEM #06674736
MFR #TSEN360X20
List Price$1,235.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TSEN360X20

20 FT GRAY EYE & EYE TUFLEX TOW STRAP
MI ITEM #06674736
MFR #TSEN360X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,235.85/each for your price

Overview

Mfr description
TSEN360X20 TSEN360 X 20 FT GREY EYE &
  • Made from strong, durable Tuflex roundslings.
  • Body and attaching eyes are covered with additional abrasion resistant fabric for extra protection.
  • The elastic effect of the polyester helps absorb shock and contraction aids in the vehicle recovery.
  • Aids in removing vehicles stuck in snow, mud, sand and ditches.

Specifications

  • Color
    BLACK
  • Manufacturer Upc Number
    697886637552
  • UPC_NO
    697886637552
  • Material
    NYLON
  • Country of Origin
    US
  • Nominal Break Strength
    51600 lbs
  • Safety Bulletin
    Towall Safety Bulletin
  • Sling Length
    20 ft
  • Warranty
    Warranty
  • Weight
    34 lbs
  • Ultimate Break Strength Or Proof Tst
    154800 lbs
  • Product Class
    4V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text