Motion
TSEN800X20

LIFT-ALL
TSEN800X20

Tie-down Strap - Nylon
Mi Item #06674739
MFR #TSEN800X20
Price$1,924.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TSEN800X20

Tie-down Strap - Nylon
Mi Item #06674739
MFR #TSEN800X20

Mfr description
TSEN800X20 TSEN800 X 20 FT OLIVE EYE &
  • Made from strong, durable Tuflex roundslings.
  • Body and attaching eyes are covered with additional abrasion resistant fabric for extra protection.
  • The elastic effect of the polyester helps absorb shock and contraction aids in the vehicle recovery.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,924.50/each

Specifications

Dimensions

  • Sling Length
    20 ft
  • Weight
    68 lbs

Details

  • Capacity Breaking Strength
    330000 lbs, 1467.91 kN
  • Color
    BLACK
  • Country of Origin
    US
  • Load Capacity
    110000 lbs, 49895.16 kg
  • Manufacturer Upc Number
    697886637590
  • Material
    Nylon
  • Nominal Break Strength
    110000 lbs
  • Product Class
    4V
  • Safety Bulletin
    Towall Safety Bulletin
  • Strap Material
    Nylon
  • Ultimate Break Strength Or Proof Tst
    330000 lbs
  • UPC_NO
    697886637590
  • Warranty
    Warranty
  • Web Sling Type
    Vehicle Recovery Strap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)