Motion
TSEN90X30

LIFT-ALL
TSEN90X30

30 FT YELLOW EYE & EYE TUFLEX TOW STRAP
MI ITEM #06674742
MFR #TSEN90X30
Your Price$432.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TSEN90X30

30 FT YELLOW EYE & EYE TUFLEX TOW STRAP
MI ITEM #06674742
MFR #TSEN90X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$432.75/each(List $497.67)

Overview

Mfr description
TSEN90X30 TSEN90 X 30 FT YELLOW EYE &
  • Made from strong, durable Tuflex roundslings.
  • Body and attaching eyes are covered with additional abrasion resistant fabric for extra protection.
  • The elastic effect of the polyester helps absorb shock and contraction aids in the vehicle recovery.
  • Aids in removing vehicles stuck in snow, mud, sand and ditches.

Specifications

  • Color
    BLACK
  • Manufacturer Upc Number
    697886637460
  • UPC_NO
    697886637460
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    14000 lbs
  • Safety Bulletin
    Towall Safety Bulletin
  • Sling Length
    30 ft
  • Warranty
    Warranty
  • Weight
    15 lbs
  • Ultimate Break Strength Or Proof Tst
    42000 lbs
  • Product Class
    4V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought