1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
UU1602DX7
2" X 7' UNILINK 1-PLY POLYESTER WEB SLING
MI ITEM #
06674759
MFR #
UU1602DX7
Price
$133.09
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Rigging Slings
Web Slings
LIFT-ALL UU1602DX7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
UU1602DX7
2" X 7' UNILINK 1-PLY POLYESTER WEB SLING
MI ITEM #
06674759
MFR #
UU1602DX7
Mfr description
UU1602DX7 2 X 7 UNILINK 1-PLY
Polyester webbing stretches less for better control
Yellow treatment resists abrasion
TUFF-TAG™ for permanent identification as required by OSHA
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$133
.09
/each
Add to Cart
Specifications
Dimensions
Sling Length
7 ft
Weight
4.59115 lb
Width
2 in
Details
Choker Capacity
1900 lb
Color
YELLOW
Country of Origin
US
Material
POLYESTER
Plies
1
Safety Bulletin
Web Sling Safety Bulletin
UPC_NO
697886633448
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items