Motion
UU1802TX14

LIFT-ALL
UU1802TX14

2" X 14' UNILINK 1-PLY TUFF-EDGE POLYESTER WEB SLING/
MI ITEM #06674878
MFR #UU1802TX14
List Price$185.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
UU1802TX14

2" X 14' UNILINK 1-PLY TUFF-EDGE POLYESTER WEB SLING/
MI ITEM #06674878
MFR #UU1802TX14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.83/each for your price

Overview

Mfr description
UU1802TX14 2" X 14' UNILINK 1-PLY
  • Edge Damage Limit (EDL) out-of-service marker
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength
  • Forged high-carbon steel fitting with powder-coated finish

Specifications

  • Material
    POLYESTER
  • UPC_NO
    697886109639
  • Choker Capacity
    2500 lb
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    14 ft
  • Warranty
    Warranty
  • Weight
    4.23 lb
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought