Motion
UU1803TX11

LIFT-ALL
UU1803TX11

3" X 11' UNILINK 1-PLY TUFF-EDGE POLYESTER WEB SLING/
MI ITEM #06674908
MFR #UU1803TX11
List Price$291.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
UU1803TX11

3" X 11' UNILINK 1-PLY TUFF-EDGE POLYESTER WEB SLING/
MI ITEM #06674908
MFR #UU1803TX11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$291.11/each for your price

Overview

Mfr description
UU1803TX11 3" X 11' UNILINK 1-PLY
  • Edge Damage Limit (EDL) out-of-service marker
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength
  • Forged high-carbon steel fitting with powder-coated finish

Specifications

  • Material
    POLYESTER
  • UPC_NO
    697886621988
  • Choker Capacity
    3800 lb
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    11 ft
  • Warranty
    Warranty
  • Weight
    7.37 lb
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought