1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
UU2603NX13
3" X 13' UNILINK 2-PLY NYLON WEB SLING
MI ITEM #
06675017
MFR #
UU2603NX13
Price
$369.80
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Rigging Slings
Web Slings
LIFT-ALL UU2603NX13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
UU2603NX13
3" X 13' UNILINK 2-PLY NYLON WEB SLING
MI ITEM #
06675017
MFR #
UU2603NX13
Mfr description
UU2603NX13 3 X 13 UNILINK 2-PLY
Nylon web stretches more, which helps avoid shock loading
Yellow treatment resists abrasion
TUFF-TAG™ for permanent identification as required by OSHA
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$369
.80
/each
Add to Cart
Specifications
Dimensions
Sling Length
13 ft
Weight
6.66968 lb
Width
3 in
Details
Choker Capacity
5280 lb
Color
YELLOW
Country of Origin
US
Material
NYLON
Plies
2
Safety Bulletin
Web Sling Safety Bulletin
UPC_NO
697886631536
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items