Motion
UU2802TX5

LIFT-ALL
UU2802TX5

2" X 5' UNILINK 2-PLY TUFF-EDGE POLYESTER WEB SLING/
Mi Item #06675103
MFR #UU2802TX5
Price$155.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
UU2802TX5

2" X 5' UNILINK 2-PLY TUFF-EDGE POLYESTER WEB SLING/
Mi Item #06675103
MFR #UU2802TX5

Mfr description
UU2802TX5 2" X 5' UNILINK 2-PLY
  • Edge Damage Limit (EDL) out-of-service marker
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.25/each

Specifications

Dimensions

  • Sling Length
    5 ft
  • Weight
    3.69 lb
  • Width
    2 in

Details

  • Choker Capacity
    5000 lb
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Material
    POLYESTER
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886275044
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)