Motion
UU2803DX15

LIFT-ALL
UU2803DX15

3" X 15' UNILINK 2-PLY POLYESTER WEB SLING
MI ITEM #06675112
MFR #UU2803DX15
List Price$457.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
UU2803DX15

3" X 15' UNILINK 2-PLY POLYESTER WEB SLING
MI ITEM #06675112
MFR #UU2803DX15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$457.23/each for your price

Overview

Mfr description
UU2803DX15 3 X 15 UNILINK 2-PLY
  • Polyester webbing stretches less for better control
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Forged high-carbon steel fitting with powder-coated finish

Specifications

  • Material
    POLYESTER
  • UPC_NO
    697886629021
  • Choker Capacity
    7040 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    15 ft
  • Warranty
    Warranty
  • Weight
    9.34 lb
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text