Motion
UU2804DX17

LIFT-ALL
UU2804DX17

4" X 17' UNILINK 2-PLY POLYESTER WEB SLING
Mi Item #06675149
MFR #UU2804DX17
Price$652.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
UU2804DX17

4" X 17' UNILINK 2-PLY POLYESTER WEB SLING
Mi Item #06675149
MFR #UU2804DX17

Mfr description
UU2804DX17 4 X 17 UNILINK 2-PLY
  • Polyester webbing stretches less for better control
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$652.68/each

Specifications

Dimensions

  • Sling Length
    17 ft
  • Weight
    15.29 lb
  • Width
    4 in

Details

  • Choker Capacity
    9200 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    POLYESTER
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886629106
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)