Motion
UU2804TX12

LIFT-ALL
UU2804TX12

4" X 12' UNILINK 2-PLY TUFF-EDGE POLYESTER WEB SLING/
MI ITEM #06675162
MFR #UU2804TX12
Your Price$456.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
UU2804TX12

4" X 12' UNILINK 2-PLY TUFF-EDGE POLYESTER WEB SLING/
MI ITEM #06675162
MFR #UU2804TX12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$456.92/each(List $525.45)

Overview

Mfr description
UU2804TX12 4" X 12' UNILINK 2-PLY
  • Edge Damage Limit (EDL) out-of-service marker
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength
  • Forged high-carbon steel fitting with powder-coated finish

Specifications

  • Material
    POLYESTER
  • UPC_NO
    697886110604
  • Choker Capacity
    9200 lb
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    12 ft
  • Warranty
    Warranty
  • Weight
    14.84 lb
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text