Motion
P174570
P174570
MI ITEM #06675336
MFR #P174570
Price$376.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P174570
MI ITEM #06675336
MFR #P174570

Mfr description
P174570 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.20/each

Specifications

Dimensions

  • Height
    18.3100 in,465 mm
  • Inside Diameter
    2.5200 in,64 mm
  • Length
    18.3100 in,465 mm
  • Overall Diameter
    4.1700 in,106 mm
  • Overall Length
    18.3100 in, 465 mm
  • Width
    4.1700 in,106 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    7 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)