Motion
P566978
P566978
MI ITEM #06675343
MFR #P566978
Price$243.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566978
MI ITEM #06675343
MFR #P566978

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$243.41/each

Specifications

Dimensions

  • Height
    7.9900 in,203 mm
  • Inside Diameter
    1.3400 in,34.04 mm
  • Length
    7.9900 in,203 mm
  • Overall Diameter
    2.8500 in,72.40 mm
  • Overall Length
    7.9900 in, 203 mm
  • Width
    2.8500 in,72.40 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    8 micron
  • Seal Material
    Fluorocarbon
  • Series
    DT
  • Valve Bypass Cracking Pressure
    3.4 bar

Overview

Mfr description
P566978 HIGH PRESSURE HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought